TCN-05-F
Description
TCN-05-F BEARING LOCKNUT ; ONE-PIECE 05 AFBMA INDUSTRY STD STEEL
Part # TCN-05-F
BDI # 801608
Features
Thread Size:
0.969-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Black Oxide Steel | One Piece Split | M5 X 16 Clamp Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.438
Nominal Thickness - Millimeter:
11.125