PHP 31H300RSB
Description
PHP 31H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 31H300RSB
BDI # 1289412
Features
Pitch Diameter - Inch:
4.934
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Inch
Outside Diameter - Inch:
4.88
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
125.32
Mounting Method:
Rough Bore
PHP 31H075RSB
Description
PHP 31H075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 31H075RSB
BDI # 1289145
Features
Pitch Diameter - Inch:
4.934
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Inch
Outside Diameter - Inch:
4.88
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
125.32
Mounting Method:
Rough Bore
PHP 31H200RSB
Description
PHP 31H200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 31H200RSB
BDI # 1289348
Features
Pitch Diameter - Inch:
4.934
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Inch
Outside Diameter - Inch:
4.88
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
125.32
Mounting Method:
Rough Bore
PHP 31H150RSB
Description
PHP 31H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 31H150RSB
BDI # 1289283
Features
Pitch Diameter - Inch:
4.934
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Inch
Outside Diameter - Inch:
4.88
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
125.32
Mounting Method:
Rough Bore
PHP 31H100RSB
Description
PHP 31H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 31H100RSB
BDI # 1289217
Features
Pitch Diameter - Inch:
4.934
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Inch
Outside Diameter - Inch:
4.88
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
125.32
Mounting Method:
Rough Bore