NU 310 ECP/C3
Description
NU 310 ECP/C3 CYLINDRICAL RLR BRG ; 50MM BORE 110MM OD 27 WID RBEC 1
Part # NU 310 ECP/C3
BDI # 1420142
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455771
Number of Rows of Rollers:
Single Row
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
155.575
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
501580
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
7308PJDU
Description
7308PJDU ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 7308PJDU
BDI # 663158
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254634
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
5203SB
Description
5203SB ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Part # 5203SB
BDI # 662774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256082
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6408/C3
Description
6408/C3 DEEP GROOVE BALL BRG ; 40MM BORE 110MM OD 27MM WD SR OPEN
Part # 6408/C3
BDI # 1418546
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2645
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No