PHP 20H200TB
Description
PHP 20H200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 20H200TB
BDI # 1289375
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
80.85
Mounting Method:
Bushed