PHS 10B-2B95
Description
PHS 10B-2B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2B95
BDI # 1285743
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
PHS 10B-2BH57
Description
PHS 10B-2BH57 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2BH57
BDI # 1285738
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore
PHS 10B-2B70
Description
PHS 10B-2B70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2B70
BDI # 1285740
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.292
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Rough Bore
PHS 10B-2TB95
Description
PHS 10B-2TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2TB95
BDI # 1285778
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Bushed
PHS 10B-2TB57
Description
PHS 10B-2TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2TB57
BDI # 1285773
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Bushed