Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 4

Next

Compare
PHS 120-1A30

COMPARE

PHS 120-1A30

Description
PHS 120-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A30

BDI # 1288880

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.351

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.171
Pitch Diameter - Millimeter: 364.515
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A20

COMPARE

PHS 120-1A20

Description
PHS 120-1A20 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1A20

BDI # 1288869

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.588

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.371
Pitch Diameter - Millimeter: 243.535
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A21

COMPARE

PHS 120-1A21

Description
PHS 120-1A21 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1A21

BDI # 1288870

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.065

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.853
Pitch Diameter - Millimeter: 255.651
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A28

COMPARE

PHS 120-1A28

Description
PHS 120-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A28

BDI # 1288878

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.397

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.213
Pitch Diameter - Millimeter: 340.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A27

COMPARE

PHS 120-1A27

Description
PHS 120-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A27

BDI # 1288877

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.921

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.734
Pitch Diameter - Millimeter: 328.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY