Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
PHS 12B-1BH22

COMPARE

PHS 12B-1BH22

Description
PHS 12B-1BH22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1BH22

BDI # 1285919

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.27

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.666
Pitch Diameter - Millimeter: 133.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1TBH22

COMPARE

PHS 12B-1TBH22

Description
PHS 12B-1TBH22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1TBH22

BDI # 1286034

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.27
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.666
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 133.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1DSA22

COMPARE

PHS 12B-1DSA22

Description
PHS 12B-1DSA22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1DSA22

BDI # 1285995

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.27

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.666
Pitch Diameter - Millimeter: 133.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1DSTB22

COMPARE

PHS 12B-1DSTB22

Description
PHS 12B-1DSTB22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1DSTB22

BDI # 1286009

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.27
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.666
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 133.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY