PHS 16B-2CH57
Description
PHS 16B-2CH57 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2CH57
BDI # 1286512
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
PHS 16B-2C45
Description
PHS 16B-2C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2C45
BDI # 1286510
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.335
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.12
Mounting Method:
Rough Bore
PHS 16B-2BH57
Description
PHS 16B-2BH57 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH57
BDI # 1292284
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
PHS 16B-2TB38
Description
PHS 16B-2TB38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2TB38
BDI # 1286544
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Bushed
PHS 16B-2TB42
Description
PHS 16B-2TB42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2TB42
BDI # 1286546
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Bushed