PHS 16B-3BH24
Description
PHS 16B-3BH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-3BH24
BDI # 1286568
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore