PHS 24B-1TBH23
Description
PHS 24B-1TBH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TBH23
BDI # 1292285
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Bushed