PHS 25-1A35
Description
PHS 25-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1A35
BDI # 1287321
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.789
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.928
Pitch Diameter - Millimeter:
70.841
Mounting Method:
Rough Bore