PHS 25-1A72
Description
PHS 25-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1A72
BDI # 1287328
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Rough Bore
PHS 25-1B72
Description
PHS 25-1B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1B72
BDI # 1287357
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Rough Bore