PHS 28B-1A68
Description
PHS 28B-1A68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1A68
BDI # 1287091
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
37.893
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.903
Pitch Diameter - Millimeter:
962.47
Mounting Method:
Rough Bore
PHS 28B-1C68
Description
PHS 28B-1C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1C68
BDI # 1287123
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
37.893
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.903
Pitch Diameter - Millimeter:
962.47
Mounting Method:
Rough Bore
PHS 28B-1TB60
Description
PHS 28B-1TB60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB60
BDI # 1287154
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
33.438
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
849.32
Mounting Method:
Bushed
PHS 28B-1TB54
Description
PHS 28B-1TB54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB54
BDI # 1287152
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
30.097
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
PHS 28B-1TB57
Description
PHS 28B-1TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB57
BDI # 1287153
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
31.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
32.769
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
806.89
Mounting Method:
Bushed