PHS 40-1TB29
Description
PHS 40-1TB29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1TB29
BDI # 1287683
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Bushed
PHS 40-1B29
Description
PHS 40-1B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1B29
BDI # 1287613
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore
PHS 40-1A29
Description
PHS 40-1A29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A29
BDI # 1287554
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore