PHS 50-1TB47
Description
PHS 50-1TB47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1TB47
BDI # 1288064
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.711
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Bushed
PHS 50-1B47
Description
PHS 50-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1B47
BDI # 1287990
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.711
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Rough Bore
PHS 50-1A47
Description
PHS 50-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1A47
BDI # 1287937
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.711
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Rough Bore