PHS 50-1TB51
Description
PHS 50-1TB51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1TB51
BDI # 1288068
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.508
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
257.886
Mounting Method:
Bushed
PHS 50-1B51
Description
PHS 50-1B51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1B51
BDI # 1287994
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.508
Pitch Diameter - Millimeter:
257.886
Mounting Method:
Rough Bore
PHS 50-1A51
Description
PHS 50-1A51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1A51
BDI # 1287941
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.508
Pitch Diameter - Millimeter:
257.886
Mounting Method:
Rough Bore