PHS 60-1A90
Description
PHS 60-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1A90
BDI # 1288215
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.491
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.927
Pitch Diameter - Millimeter:
545.871
Mounting Method:
Rough Bore
PHS 60-1B90
Description
PHS 60-1B90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B90
BDI # 1288273
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.491
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.927
Pitch Diameter - Millimeter:
545.871
Mounting Method:
Rough Bore