PHS 28B-1TB32
Description
PHS 28B-1TB32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB32
BDI # 1287146
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
17.854
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.818
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Bushed
PHS 28B-1TB38
Description
PHS 28B-1TB38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB38
BDI # 1287147
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
21.192
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.169
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
538.27
Mounting Method:
Bushed
PHS 28B-1TB28
Description
PHS 28B-1TB28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB28
BDI # 1287144
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
15.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.581
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
397
Mounting Method:
Bushed
PHS 28B-1TB26
Description
PHS 28B-1TB26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB26
BDI # 1287142
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Bushed
PHS 28B-1TB27
Description
PHS 28B-1TB27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB27
BDI # 1287143
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Bushed