PHS 06B-1BH33
Description
PHS 06B-1BH33 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH33
BDI # 1284656
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.106
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
100.2
Mounting Method:
Rough Bore
PHS 06B-1B33
Description
PHS 06B-1B33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B33
BDI # 1284655
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.106
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
100.2
Mounting Method:
Rough Bore
PHS 50-1B33
Description
PHS 50-1B33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1B33
BDI # 1287976
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
PHS 20B-1TBH33
Description
PHS 20B-1TBH33 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TBH33
BDI # 1292287
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.841
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Bushed
PHS 80-1B33
Description
PHS 80-1B33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1B33
BDI # 1288499
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Rough Bore