PHS 16B-2CH57
Description
PHS 16B-2CH57 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2CH57
BDI # 1286512
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
PHS 12B-3TB95
Description
PHS 12B-3TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3TB95
BDI # 1286225
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
22.684
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.121
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Bushed
PHS 80-3C60
Description
PHS 80-3C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-3C60
BDI # 1288654
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
PHS 16B-1C70
Description
PHS 16B-1C70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1C70
BDI # 1286370
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.289
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.867
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Rough Bore
PHS 28B-1TB40
Description
PHS 28B-1TB40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB40
BDI # 1287148
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
22.305
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
566.54
Mounting Method:
Bushed