PHS 24B-1TB28
Description
PHS 24B-1TB28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TB28
BDI # 1287004
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed
PHS 06B-1TBH28
Description
PHS 06B-1TBH28 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TBH28
BDI # 1292296
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed
PHS 08B-1TB28
Description
PHS 08B-1TB28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1TB28
BDI # 1285214
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
113.43
Mounting Method:
Bushed
PHS 08B-1TBH28
Description
PHS 08B-1TBH28 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TBH28
BDI # 1285215
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
113.43
Mounting Method:
Bushed
PHS 28B-1TB28
Description
PHS 28B-1TB28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB28
BDI # 1287144
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
15.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.581
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
397
Mounting Method:
Bushed