PHS 20B-1BH12
Description
PHS 20B-1BH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1BH12
BDI # 1286667
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.83
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.415
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore