PHP 36-AT5-14RSB
Description
PHP 36-AT5-14RSB PULLEY ; NON-RETURNABLE
Part # PHP 36-AT5-14RSB
BDI # 1292405
Features
Pitch Diameter - Inch:
0.878
Flange Outside Diameter - Millimeter:
26
Inch - Metric:
Metric
Outside Diameter - Inch:
0.829
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.29
Mounting Method:
Rough Bore
PHP 14H100RSB
Description
PHP 14H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 14H100RSB
BDI # 1289200
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
63
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
56.6
Mounting Method:
Rough Bore
PHS 60-1DSA14
Description
PHS 60-1DSA14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1DSA14
BDI # 1288277
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
PHS 25-1B14
Description
PHS 25-1B14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1B14
BDI # 1287334
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.246
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Rough Bore
PHS 16B-1DSA14
Description
PHS 16B-1DSA14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1DSA14
BDI # 1286381
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore