Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 20

Next

Compare
PHS 120-1B26

COMPARE

PHS 120-1B26

Description
PHS 120-1B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1B26

BDI # 1290173

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.444

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.254
Pitch Diameter - Millimeter: 316.09
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1TB26

COMPARE

PHS 08B-1TB26

Description
PHS 08B-1TB26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1TB26

BDI # 1285210

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.148
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.418
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 105.36
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-2BH26

COMPARE

PHS 16B-2BH26

Description
PHS 16B-2BH26 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 16B-2BH26

BDI # 1286495

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.296

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.836
Pitch Diameter - Millimeter: 210.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-2TB26

COMPARE

PHS 60-2TB26

Description
PHS 60-2TB26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-2TB26

BDI # 1288383

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 6.222
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.627
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 158.04
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-2B26

COMPARE

PHS 16B-2B26

Description
PHS 16B-2B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-2B26

BDI # 1286494

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.296

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.836
Pitch Diameter - Millimeter: 210.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY