PHS 12B-1A36
Description
PHS 12B-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1A36
BDI # 1285859
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Rough Bore
PHS 12B-1TB36
Description
PHS 12B-1TB36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1TB36
BDI # 1286051
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Bushed
PHS 12B-1TBH36
Description
PHS 12B-1TBH36 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1TBH36
BDI # 1286053
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Bushed
PHS 12B-1B36
Description
PHS 12B-1B36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1B36
BDI # 1285946
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Rough Bore
PHS 12B-1BH36
Description
PHS 12B-1BH36 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH36
BDI # 1285947
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Rough Bore