PHS 80-1TB38
Description
PHS 80-1TB38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1TB38
BDI # 1288574
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Bushed
PHS 80-1A38
Description
PHS 80-1A38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A38
BDI # 1288450
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Rough Bore
PHS 80-1B38
Description
PHS 80-1B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1B38
BDI # 1288504
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Rough Bore