PHS 200-1C40
Description
PHS 200-1C40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 200-1C40
BDI # 1292000
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.265
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Rough Bore
PHS 28B-1TB40
Description
PHS 28B-1TB40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB40
BDI # 1287148
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
22.305
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
566.54
Mounting Method:
Bushed
PHS 28B-2C40
Description
PHS 28B-2C40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-2C40
BDI # 1287180
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.305
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.286
Pitch Diameter - Millimeter:
566.54
Mounting Method:
Rough Bore
PHS 240-1C40
Description
PHS 240-1C40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 240-1C40
BDI # 1292056
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.237
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.92
Pitch Diameter - Millimeter:
971.22
Mounting Method:
Rough Bore
PHS 12B-2TB40
Description
PHS 12B-2TB40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB40
BDI # 1286159
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Bushed