PHS 50-1A41
Description
PHS 50-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1A41
BDI # 1287931
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Rough Bore
PHS 50-1TB41
Description
PHS 50-1TB41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1TB41
BDI # 1288058
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Bushed
PHS 50-1B41
Description
PHS 50-1B41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1B41
BDI # 1287984
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Rough Bore