PHS 08B-2TB42
Description
PHS 08B-2TB42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB42
BDI # 1285337
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
PHS 08B-2B42
Description
PHS 08B-2B42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2B42
BDI # 1285294
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
PHS 08B-2BH42
Description
PHS 08B-2BH42 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2BH42
BDI # 1285295
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore