PHS 25-1A48
Description
PHS 25-1A48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1A48
BDI # 1287325
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.823
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.964
Pitch Diameter - Millimeter:
97.104
Mounting Method:
Rough Bore
PHS 25-1B48
Description
PHS 25-1B48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1B48
BDI # 1287353
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.823
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.964
Pitch Diameter - Millimeter:
97.104
Mounting Method:
Rough Bore