PHS 80-1A52
Description
PHS 80-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A52
BDI # 1288464
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Rough Bore
PHS 20B-1A52
Description
PHS 20B-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A52
BDI # 1286642
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.703
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.415
Pitch Diameter - Millimeter:
525.85
Mounting Method:
Rough Bore
PHS 100-1A52
Description
PHS 100-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A52
BDI # 1288703
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.703
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.415
Pitch Diameter - Millimeter:
525.85
Mounting Method:
Rough Bore
PHS 20B-1B52
Description
PHS 20B-1B52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1B52
BDI # 1286725
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.703
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.415
Pitch Diameter - Millimeter:
525.85
Mounting Method:
Rough Bore
PHS 80-3C52
Description
PHS 80-3C52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-3C52
BDI # 1288653
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Rough Bore