PHS 08B-2TB57
Description
PHS 08B-2TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB57
BDI # 1285341
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Bushed
PHS 08B-2TBH57
Description
PHS 08B-2TBH57 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TBH57
BDI # 1285342
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Bushed
PHS 08B-2B57
Description
PHS 08B-2B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2B57
BDI # 1285301
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Rough Bore
PHS 08B-2BH57
Description
PHS 08B-2BH57 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2BH57
BDI # 1285302
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Rough Bore