PHP 72L050TB
Description
PHP 72L050TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 72L050TB
BDI # 1288992
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.565
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
218.3
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7
PHP 72-5M-15TB
Description
PHP 72-5M-15TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 72-5M-15TB
BDI # 1289564
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Bushed
PHP 72L075TB
Description
PHP 72L075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 72L075TB
BDI # 1289058
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.565
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
218.3
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05