PHP 80-5M-15TB
Description
PHP 80-5M-15TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 80-5M-15TB
BDI # 1289565
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Metric
Outside Diameter - Inch:
4.968
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Bushed
PHP 80-5M-25RSB
Description
PHP 80-5M-25RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 80-5M-25RSB
BDI # 1422228
Features
Pitch Diameter - Inch:
5.013
Inch - Metric:
Metric
Outside Diameter - Inch:
4.968
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25