PHS 40-2B45
Description
PHS 40-2B45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-2B45
BDI # 1287735
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
PHS 08B-1TB45
Description
PHS 08B-1TB45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1TB45
BDI # 1285227
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
PHS 06B-1BH45
Description
PHS 06B-1BH45 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH45
BDI # 1284680
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
PHS 06B-2TB45
Description
PHS 06B-2TB45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TB45
BDI # 1284861
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed
PHP 45-8M-50RSB
Description
PHP 45-8M-50RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 45-8M-50RSB
BDI # 1289997
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
121
Inch - Metric:
Metric
Outside Diameter - Inch:
4.457
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Rough Bore