PHS 32B-1C68
Description
PHS 32B-1C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1C68
BDI # 1287251
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
43.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
44.46
Pitch Diameter - Millimeter:
1099.96
Mounting Method:
Rough Bore
PHS 32B-2C68
Description
PHS 32B-2C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-2C68
BDI # 1287307
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
43.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
44.46
Pitch Diameter - Millimeter:
1099.96
Mounting Method:
Rough Bore
PHS 32B-1A68
Description
PHS 32B-1A68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1A68
BDI # 1287218
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
43.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
44.46
Pitch Diameter - Millimeter:
1099.96
Mounting Method:
Rough Bore