PHS 12B-1B57
Description
PHS 12B-1B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1B57
BDI # 1285972
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.044
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Rough Bore
PHS 12B-3TB57
Description
PHS 12B-3TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3TB57
BDI # 1286223
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.044
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Bushed
PHS 08B-2TB57
Description
PHS 08B-2TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB57
BDI # 1285341
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Bushed
PHS 08B-2TBH57
Description
PHS 08B-2TBH57 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TBH57
BDI # 1285342
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Bushed
PHS 60-1A57
Description
PHS 60-1A57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1A57
BDI # 1288202
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.044
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Rough Bore