PHP 1SPB475TB
Description
PHP 1SPB475TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1SPB475TB
BDI # 1282359
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
18.976
Outside Diameter - Millimeter:
482
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
1
PHP 1SPZ450TB
Description
PHP 1SPZ450TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1SPZ450TB
BDI # 1282777
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.874
Outside Diameter - Millimeter:
454
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
1
PHP 1-B154-SK
Description
PHP 1-B154-SK V-BELT PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1-B154-SK
BDI # 1283843
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
PHP 1-B154TB
Description
PHP 1-B154TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1-B154TB
BDI # 1283150
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
1
PHP 1-C160-SF
Description
PHP 1-C160-SF TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1-C160-SF
BDI # 1284258
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
1