NCF 28/800 V/L4BCNL
Description
NCF 28/800 V/L4BCNL CYL ROLLER BRG
Part # NCF 28/800 V/L4BCNL
BDI # 23035606
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 28/800 V/L4BCNLVE324
Description
NCF 28/800 V/L4BCNLVE324 CYL ROLLER BRG
Part # NCF 28/800 V/L4BCNLVE324
BDI # 23035608
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 18/800 V/L4BVE821
Description
NCF 18/800 V/L4BVE821 CYL ROLLER BRG
Part # NCF 18/800 V/L4BVE821
BDI # 23035588
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 28/800 V/VQ646
Description
NCF 28/800 V/VQ646 CYL RLR BRG ; POR NON-RETURNABLE
Part # NCF 28/800 V/VQ646
BDI # 22783149
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No