5203SBKZZ
Description
5203SBKZZ ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Part # 5203SBKZZ
BDI # 663488
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256086
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 206 ECP
Description
NU 206 ECP CYLINDRICAL RLR BRG ; 30MM BORE 62MM OD 16 WID RBEC 1
Part # NU 206 ECP
BDI # 1420103
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455439
Number of Rows of Rollers:
Single Row
7207 BECBY
Description
7207 BECBY ANG CONTACT BALL BRG ; 35MM BORE 72MM OD 17MM WD
Part # 7207 BECBY
BDI # 1265728
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257742
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3202 A-2RS1TN9/MT33
Description
3202 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 15MM BORE 35MM OD 15.9MM WD DR 2 SEALS
Part # 3202 A-2RS1TN9/MT33
BDI # 1422063
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454825
Number of Rows of Rollers:
Single Row