Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
156H100-SF

COMPARE

156H100-SF

Description
156H100 SYNCHRONOUS PULLEY

TB WOODS

Part # 156H100

BDI # 992542

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 34.925
Face Width - Inch: 1.375

Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
156H300-E

COMPARE

156H300-E

Description
156H300 SYNCHRONOUS PULLEY

TB WOODS

Part # 156H300

BDI # 983660

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 88.9
Face Width - Inch: 3.5

Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
156H200-E

COMPARE

156H200-E

Description
156H200 SYNCHRONOUS PULLEY

TB WOODS

Part # 156H200

BDI # 993560

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 63.5
Face Width - Inch: 2.5

Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
156H150-SF

COMPARE

156H150-SF

Description
156H150 SYNCHRONOUS PULLEY

TB WOODS

Part # 156H150

BDI # 997980

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 47.625
Face Width - Inch: 1.875

Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY