P5620M170-M
Description
P5620M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755621
Part # P5620M170-M
BDI # 24303424
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
375.006
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
P5620M230-M
Description
P5620M230-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755622
Part # P5620M230-M
BDI # 24303426
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
375.006
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
P5620M115-J
Description
P5620M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755620
Part # P5620M115-J
BDI # 24303422
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
375.006
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
P5620M340-N
Description
P5620M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755624
Part # P5620M340-N
BDI # 24303430
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
375.006
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
P5620M290-N
Description
P5620M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755623
Part # P5620M290-N
BDI # 24303428
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
375.006
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed