14MX140S68-4030
Description
14MX140S68-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756666
Part # 14MX140S68-4030
BDI # 24301824
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68