25003-9757
Description
25003-9757 OIL SEAL ; LARGE BORE 416MM ID X 467MM OD X 21MM W
Part # 25003-9757
BDI # 22837440
Features
Housing Bore - Millimeter:
466.725
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
18.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
16.375
Shaft Diameter - Millimeter:
415.925
Inch - Metric:
Inch
25001-4178
Description
25001-4178 OIL SEAL ; LARGE BORE 406MM ID X 445MM OD X 19MM W
Part # 25001-4178
BDI # 22838842
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16
Shaft Diameter - Millimeter:
406.4
Inch - Metric:
Inch
25045-3244
Description
25045-3244 OIL SEAL ; NON RETURNABLE 429MM ID 467MM OD 19MM W
Part # 25045-3244
BDI # 22824732
Features
Housing Bore - Millimeter:
466.725
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.875
Shaft Diameter - Millimeter:
428.625
Inch - Metric:
Inch
21086-4195
Description
21086-4195 OIL SEAL ; 445MM ID X 483MM OD X 19MM W LARGE BORE
Part # 21086-4195
BDI # 22829652
Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch
21840-4194
Description
21840-4194 OIL SEAL ; NON RETURNABLE 445MM ID 483MM OD 17MM W
Part # 21840-4194
BDI # 22801798
Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch