25003-1701
Description
25003-1701 OIL SEAL ; LARGE BORE 834MM ID X 862MM OD X 13MM W
Part # 25003-1701
BDI # 22822508
Features
Housing Bore - Millimeter:
862.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
33.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
32.835
Shaft Diameter - Millimeter:
834.009
Inch - Metric:
Inch
25003-4367
Description
25003-4367 OIL SEAL ; LARGE BORE 787MM ID X 838MM OD X 22MM W
Part # 25003-4367
BDI # 22844846
Features
Housing Bore - Millimeter:
838.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
33
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
31
Shaft Diameter - Millimeter:
787.4
Inch - Metric:
Inch
24700-3876
Description
24700-3876 OIL SEAL ; 775MM ID X 826MM OD X 22MM W LARGE BORE
Part # 24700-3876
BDI # 22843340
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
21238-4429
Description
21238-4429 OIL SEAL ; 927MM ID X 965MM OD X 19MM W LARGE BORE
Part # 21238-4429
BDI # 22829486
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
36.5
Shaft Diameter - Millimeter:
927.1
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
914.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
36
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
34
Shaft Diameter - Millimeter:
863.6
Inch - Metric:
Inch