Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
20 Degree
Global Part Number GPN:
254871
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7328WN2 MBR DB
Description
7328WN2 MBR DB ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7328WN2 MBR DB
BDI # 1350577
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254952
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7206WN DU
Description
7206WN DU ANGULAR CONTACT BALL BRG ; NON RETURNABLE SINGLE ROW
Part # 7206WN DU
BDI # 1350364
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7324WN MBR DU
Description
7324WN MBR DU ANGULAR CONTACT BALL BRG ; 120MM ID 260MM OD 55MM WD
Part # 7324WN MBR DU
BDI # 1350571
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254949
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)