JM207PPPRBDBC4FA52730
Description
JM207PPPRBDBC4FA52730 PRECISION BALL BRG ; 35MM ID 72MM OD 34MM WD
Part # JM207PPPRBDBC4FA52730
BDI # 1360716
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Extra Loose Internal Fit
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
Not Applicable
RM207PP DB C4 E8681
Description
RM207PP DB C4 E8681 PRECISION BALL BRG ; 30-150MM ABEC 5-9
Part # RM207PP DB C4 E8681
BDI # 1371727
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Normal Fit
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
Not Applicable
JM207K PRBDBC3FA52729
Description
JM207K PRBDBC3FA52729 PRECISION BALL BRG ; SUPERPRECISION
Part # JM207K PRBDBC3FA52729
BDI # 1360715
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Conrad | Extra Loose Internal Fit
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
Not Applicable
3M205WOP8PRBDBE8350
Description
3M205WOP8PRBDBE8350 AC BALL BRG ; DOUBLE ROW
Part # 3M205WOP8PRBDBE8350
BDI # 1339613
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring
RM208K DB E8681
Description
RM208K DB E8681 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE
Part # RM208K DB E8681
BDI # 1371728
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Conrad | Normal Fit
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
Not Applicable