F14MX180S20-F
Description
F14MX180S20-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755371
Part # F14MX180S20-F
BDI # 24302720
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
20