P3414M55-2517
Description
P3414M55-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755454
Part # P3414M55-2517
BDI # 24303094
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
14MX34S37-2517
Description
14MX34S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756416
Part # 14MX34S37-2517
BDI # 24301902
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
14MX34S68-2517
Description
14MX34S68-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756417
Part # 14MX34S68-2517
BDI # 24301904
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
P3414M115-2517
Description
P3414M115-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755449
Part # P3414M115-2517
BDI # 24303084
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
P3414M85-2517
Description
P3414M85-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755456
Part # P3414M85-2517
BDI # 24303098
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed