P388M20-SH
Description
P388M20-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755511
Part # P388M20-SH
BDI # 24303206
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
W388M22-SH
Description
W388M22-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101756093
Part # W388M22-SH
BDI # 24304279
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
W388M35-SH
Description
W388M35-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101756094
Part # W388M35-SH
BDI # 24304281
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
F8MX38S21-SH
Description
F8MX38S21-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755364
Part # F8MX38S21-SH
BDI # 24302780
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
P388M50-SH
Description
P388M50-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755515
Part # P388M50-SH
BDI # 24303214
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed